Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#10-32 x 1" Truss Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0310667| Mfr #: 2CE82

$13.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310667 Mfr #: 2CE82
Package Quantity: 100Length: 1"
Finish: PlainHead Dia.: 0.448"
Thread Size: 10-32Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Phillips
Item: Machine ScrewHead Type: Truss
Driver Size: #2Head Height: 0.118"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.448", Head Height 0.118", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews