#10-32 x 3/4" Truss Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1513723| Mfr #: U51862.019.0076

$9.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1513723 Mfr #: U51862.019.0076
Meets/Exceeds: ANSI/ASME B18.6.3Head Type: Truss
Driver Size: #2Drive Type: Phillips
Thread Size: 10-32Material: 18-8 (304) Stainless Steel
Length: 3/4"Item: Machine Screw
System of Measurement: InchFinish: Plain
Head Height: 0.118"-0.103"Head Dia.: 0.448"-0.425"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.448", Head Height 0.118", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews