#10-32 x 3/8" Truss Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1295953| Mfr #: 2CE70

$7.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295953 Mfr #: 2CE70
Head Type: TrussDriver Size: #2
Drive Type: PhillipsThread Size: 10-32
Material: 18-8 (304) Stainless SteelLength: 3/8"
Item: Machine ScrewSystem of Measurement: Inch
Finish: PlainHead Height: 0.118"-0.103"
Head Dia.: 0.448"-0.425"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.448", Head Height 0.118", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews