JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#10-32 x 3/8" Truss Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1985304| Mfr #: 2CY24

$9.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1985304 Mfr #: 2CY24
Drive Type: SlottedSystem of Measurement: Inch
Item: Machine ScrewHead Type: Truss
Material: 18-8 (304) Stainless SteelLength: 3/8"
Finish: PlainHead Height: 0.118"
Head Dia.: 0.448"Meets/Exceeds: ANSI/ASME B18.6.3
Thread Size: 10-32Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.448", Head Height 0.118", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100