15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

#10-32 x 1/2" Binding Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0785267| Mfr #: 2BY78

$9.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0785267 Mfr #: 2BY78
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.3
Finish: PlainMaterial: 18-8 (304) Stainless Steel
Head Type: BindingItem: Machine Screw
System of Measurement: InchHead Height: 0.123"
Head Dia.: 0.399"Thread Size: 10-32
Length: 1/2"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Binding, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.399", Head Height 0.123", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews