JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10-32 x 1/2" Binding Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G0539244| Mfr #: 011032B050

$15.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0539244 Mfr #: 011032B050
System of Measurement: InchMeets/Exceeds: IFI
Head Type: BindingItem: Machine Screw
Material: NylonFinish: Natural
Drive Type: SlottedTemp. Range (F): -40 to 185
Length: 1/2"Head Height: 0.112-0.123"
Head Dia.: 0.378-0.399"Thread Size: 10-32
Tensile Strength (PSI): 165Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Binding, Nylon, Length 1/2", Thread Length, Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.378-0.399", Head Height 0.112-0.123", Head Angle (Deg.), Washer Type, Washer Material, Washer O.D., Washer Thickness, Pilot Dia., Pilot Length, Hole Size, Seal Material, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Includes, Package Quantity 500

Product Reviews