KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 1/4" Binding Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0268301| Mfr #: 2BY72

$10.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.123"
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268301 Mfr #: 2BY72
Thread Size: 10-32Head Height: 0.123"
Length: 1/4"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.399"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Binding
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Binding, 18-8 Stainless Steel, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.399", Head Height 0.123", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews