#10-32 x 5/8" Binding Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2084871| Mfr #: 2BY81

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2084871 Mfr #: 2BY81
Finish: PlainMaterial: 18-8 (304) Stainless Steel
Head Type: BindingItem: Machine Screw
Meets/Exceeds: ANSI/ASME B18.6.3Drive Type: Slotted
System of Measurement: InchHead Height: 0.123"
Head Dia.: 0.399"Thread Size: 10-32
Length: 5/8"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Binding, 18-8 Stainless Steel, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.399", Head Height 0.123", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100