20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/4-20 x 1/2" Binding Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1721456| Mfr #: 2BY87

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1721456 Mfr #: 2BY87
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.3
Finish: PlainMaterial: 18-8 (304) Stainless Steel
Head Type: BindingItem: Machine Screw
System of Measurement: InchHead Dia.: 0.525"
Thread Size: 1/4-20Length: 1/2"
Head Height: 0.165"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Binding, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.525", Head Height 0.165", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews