#8-32 x 1-1/2" Binding Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G0738552| Mfr #: 010832B150

$6.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738552 Mfr #: 010832B150
Meets/Exceeds: IFIFinish: Natural
Material: NylonDrive Type: Slotted
System of Measurement: InchHead Type: Binding
Temp. Range (F): -40 to 185Item: Machine Screw
Pilot Length: -Length: 1-1/2"
Washer Type: -Seal Material: -
Pilot Dia.: -Hole Size: -
Head Angle (Deg.): -Includes: -
Head Height: 0.095-0.105"Washer O.D.: -
Head Dia.: 0.326-0.344"Washer Thickness: -
Thread Size: 8-32Washer Material: -
Tensile Strength (PSI): 108Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Binding, Nylon, Length 1-1/2", Thread Length, Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.326-0.344", Head Height 0.095-0.105", Head Angle (Deg.), Washer Type, Washer Material, Washer O.D., Washer Thickness, Pilot Dia., Pilot Length, Hole Size, Seal Material, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Includes, Package Quantity 500

Product Reviews