#10-32 x 1" Binding Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1541967| Mfr #: 011032B100

$16.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1541967 Mfr #: 011032B100
Item: Machine ScrewHead Type: Binding
Meets/Exceeds: IFIMaterial: Nylon
Finish: NaturalDrive Type: Slotted
Temp. Range (F): -40 to 185System of Measurement: Inch
Pilot Dia.: -Hole Size: -
Head Angle (Deg.): -Includes: -
Head Height: 0.112-0.123"Washer O.D.: -
Head Dia.: 0.378-0.399"Washer Thickness: -
Thread Size: 10-32Washer Material: -
Tensile Strength (PSI): 165Pilot Length: -
Length: 1"Washer Type: -
Seal Material: -Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Binding, Nylon, Length 1", Thread Length, Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.378-0.399", Head Height 0.112-0.123", Head Angle (Deg.), Washer Type, Washer Material, Washer O.D., Washer Thickness, Pilot Dia., Pilot Length, Hole Size, Seal Material, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Includes, Package Quantity 500