#10-32 x 2" Binding Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G2200247| Mfr #: 011032B200

$54.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2200247 Mfr #: 011032B200
Item: Machine ScrewSystem of Measurement: Inch
Finish: NaturalHead Type: Binding
Drive Type: SlottedTemp. Range (F): -40 to 185
Meets/Exceeds: IFIMaterial: Nylon
Head Height: 0.112-0.123"Head Dia.: 0.378-0.399"
Thread Size: 10-32Tensile Strength (PSI): 165
Length: 2"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Binding, Nylon, Length 2", Thread Length, Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.378-0.399", Head Height 0.112-0.123", Head Angle (Deg.), Washer Type, Washer Material, Washer O.D., Washer Thickness, Pilot Dia., Pilot Length, Hole Size, Seal Material, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Includes, Package Quantity 500