#4-40 x 1" Binding Head Slotted Machine Screw, 500 pk.

VALUE BRAND |Zoro #: G0301576|Mfr #: 010440B100

$13.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0301576 Mfr #: 010440B100
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: BindingWasher Material: -
Seal Material: -Temp. Range (F): -40 to 185
Item: Machine ScrewHole Size: -
Head Height: 0.061-0.068"Head Dia.: 0.223-0.235"
Thread Size: 4-40Tensile Strength (PSI): 41
Length: 1"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Binding, Nylon, Length 1", Thread Length, Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.223-0.235", Head Height 0.061-0.068", Head Angle (Deg.), Washer Type, Washer Material, Washer O.D., Washer Thickness, Pilot Dia., Pilot Length, Hole Size, Seal Material, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Includes, Package Quantity 500

Product Reviews

Save 15% when you sign up for Z-mail.