#6-32 x 1" Binding Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G0950415| Mfr #: 010632B100

$6.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0950415 Mfr #: 010632B100
Item: Machine ScrewHead Type: Binding
Finish: NaturalMeets/Exceeds: IFI
Material: NylonTemp. Range (F): -40 to 185
System of Measurement: InchDrive Type: Slotted
Head Height: 0.078-0.087"Head Dia.: 0.275-0.290"
Thread Size: 6-32Tensile Strength (PSI): 69
Length: 1"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Binding, Nylon, Length 1", Thread Length, Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.275-0.290", Head Height 0.078-0.087", Head Angle (Deg.), Washer Type, Washer Material, Washer O.D., Washer Thickness, Pilot Dia., Pilot Length, Hole Size, Seal Material, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Includes, Package Quantity 500