M6-1.0 x 10 mm. Cheese Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G1585656| Mfr #: 50M060100D010

$12.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1585656 Mfr #: 50M060100D010
Drive Type: SlottedSystem of Measurement: Metric
Temp. Range (F): -40 to 185Finish: Natural
Material: NylonItem: Machine Screw
Head Type: CheeseHead Height: 3.9mm
Head Dia.: 10mmThread Size: M6x1.00mm
Length: 10mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Cheese, Nylon, Length 10mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M6 x 1mm, Head Dia. 10mm, Head Height 3.9mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews