JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M6-1.0 x 20 mm. Cheese Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G0516984| Mfr #: 50M060100D020

$12.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0516984 Mfr #: 50M060100D020
Material: NylonDrive Type: Slotted
Head Type: CheeseTemp. Range (F): -40 to 185
Item: Machine ScrewSystem of Measurement: Metric
Finish: NaturalHead Height: 3.9mm
Head Dia.: 10mmThread Size: M6x1.00mm
Length: 20mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Cheese, Nylon, Length 20mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M6 x 1mm, Head Dia. 10mm, Head Height 3.9mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250