M6-1.0 x 30 mm. Cheese Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G0483813| Mfr #: 50M060100D030

$26.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0483813 Mfr #: 50M060100D030
Finish: NaturalDrive Type: Slotted
Material: NylonTemp. Range (F): -40 to 185
Head Type: CheeseItem: Machine Screw
System of Measurement: MetricHole Size: -
Head Angle (Deg.): -Includes: -
Head Height: 3.9mmWasher O.D.: -
Head Dia.: 10mmWasher Thickness: -
Thread Size: M6x1.00mmWasher Material: -
Length: 30mmPilot Length: -
Washer Type: -Seal Material: -
Pilot Dia.: -Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Cheese, Nylon, Length 30mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M6 x 1mm, Head Dia. 10mm, Head Height 3.9mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews