M6-1.0 x 40 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1044881| Mfr #: 6JB41

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1044881 Mfr #: 6JB41
Finish: Zinc PlatedMeets/Exceeds: DIN 84A
Rockwell Hardness: B71 to B99Head Type: Cheese
Tensile Strength (PSI): 60, 900Item: Machine Screw
Drive Type: SlottedSystem of Measurement: Metric
Material: Property Class 4.8 SteelHead Height: 3.90mm
Head Dia.: 10.0mmThread Size: M6x1.00mm
Length: 40mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 40mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M6 x 1mm, Head Dia. 10.0mm, Head Height 3.90mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100