PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M6-1.0 x 40 mm. Cheese Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1871895| Mfr #: 6JA72

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1871895 Mfr #: 6JA72
Item: Machine ScrewSystem of Measurement: Metric
Meets/Exceeds: DIN 84AHead Type: Cheese
Drive Type: SlottedHead Height: 3.90mm
Head Dia.: 10.0mmThread Size: M6x1.00mm
Tensile Strength (PSI): 72, 500Material: A2 Stainless Steel
Length: 40mmFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 40mm, Drive Type Slotted, Finish Plain, Thread Size M6 x 1mm, Head Dia. 10.0mm, Head Height 3.90mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 25

Product Reviews