M6-1.0 x 45 mm. Cheese Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2405383| Mfr #: 6JA73

$12.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2405383 Mfr #: 6JA73
Drive Type: SlottedMeets/Exceeds: DIN 84A
Head Type: CheeseItem: Machine Screw
System of Measurement: MetricHead Height: 3.90mm
Head Dia.: 10.0mmThread Size: M6x1.00mm
Tensile Strength (PSI): 72, 500Material: A2 Stainless Steel
Length: 45mmFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 45mm, Drive Type Slotted, Finish Plain, Thread Size M6 x 1mm, Head Dia. 10.0mm, Head Height 3.90mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 25

Product Reviews