#10-32 x Flat Head Phillips Pilot Point Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G1605651| Mfr #: SCR160P10F12

$23.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1605651 Mfr #: SCR160P10F12
Finish: PassivatedMaterial: 18-8 Stainless Steel
Item: Pilot Point Machine ScrewSystem of Measurement: Inch
Driver Size: #2Drive Type: Phillips
Thread Size: 10-32Meets/Exceeds: IFI Standard ANSI B18.6.3 1998
Head Angle (Deg.): 82Pilot Length: 0.090"
Head Height: 0.109"Head Dia.: 0.344"
Thread Length: 3/4"Pilot Dia.: 0.125"
Head Type: FlatCountry of Origin (subject to change): United States

Product Description

Pilot Point Machine Screw, Head Type Flat, 18-8 Stainless Steel, Thread Length 3/4", Drive Type Phillips, Finish Passivated, Thread Size 10-32, Driver Size #2, Head Dia. 0.344", Head Height 0.109", Head Angle (Deg.) 82, Pilot Dia. 0.125", Pilot Length 0.090", Meets/Exceeds IFI Standard ANSI B18.6.3 1998, Package Quantity 5

Product Reviews