Zoro Select
#10-32 x Phillips Flat Pilot Point Machine Screw, Plain Stainless Steel, 5 PK
Mfr # SCR160P10F20
Zoro # G1499495
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Head Type Flat
- Drive Phillips
- Drive Size #2
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1PRZ2
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Plain Steel, 2000 PK 1116MH188
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51215.031.0075
- ZORO SELECT M6-1.00 x 10 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.060.0010
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0101
- ZORO SELECT M8-1.25 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51320.080.0020
- ZORO SELECT #4-40 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0404MPP
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.025.0200
- ZORO SELECT M5-0.80 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 3000 PK M510MPFA4
- ZORO SELECT #6-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK 0612MSP
- ZORO SELECT M2.5-0.45 x 6 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK MI2.56MTP188
- Zoro Select Machine Screws