20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

#10-32 x 1/2" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0680041| Mfr #: U24540.019.0051

$1.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0680041 Mfr #: U24540.019.0051
Finish: zinc platedThread Size: 10-32
Drive Type: SlottedMeets/Exceeds: ASME B18.6.3
Material: carbon steelSystem of Measurement: Inch
Head Type: FlatTensile Strength (PSI): 60, 000
Item: Machine ScrewHead Height: 0.116" (Ref)
Head Dia.: 0.362"-0.333"Head Angle (Deg.): 82-80
Length: 1/2"Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1/2", Drive Type Slotted, Finish Zinc Plated, Thread Size 10-32, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews