3/8-16 x 4" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0624644| Mfr #: 580887-PG

$35.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0624644 Mfr #: 580887-PG
System of Measurement: InchThread Size: 3/8-16
Head Height: 0.230"Item: Machine Screw
Head Angle (Deg.): 82Finish: zinc plated
Head Dia.: 0.717"Drive Type: Slotted
Meets/Exceeds: ASME B18.6.3Material: carbon steel
Head Type: FlatTensile Strength (PSI): 60, 000
Length: 4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 4", Drive Type Slotted, Finish Zinc Plated, Thread Size 3/8-16, Head Dia. 0.717", Head Height 0.230", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews