PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#4-40 x 1" Flat Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1574587| Mfr #: 020440A100

$12.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1574587 Mfr #: 020440A100
Material: NylonHead Type: Flat
Temp. Range (F): -40 to 185Finish: Natural
Drive Type: SlottedSystem of Measurement: Inch
Head Angle (Deg.): 82Meets/Exceeds: IFI
Item: Machine ScrewHead Dia.: 0.195-0.225"
Thread Size: 4-40Tensile Strength (PSI): 41
Length: 1"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 1", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.195-0.225", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews