5/16-18 x 5" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2137992| Mfr #: 580791-PG

$31.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2137992 Mfr #: 580791-PG
Head Type: FlatHead Angle (Deg.): 82
Item: Machine ScrewSystem of Measurement: Inch
Thread Size: 5/16-18Tensile Strength (PSI): 60, 000
Material: carbon steelLength: 5"
Finish: zinc platedHead Height: 0.191"
Head Dia.: 0.597"Meets/Exceeds: ASME B18.6.3
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 5", Drive Type Slotted, Finish Zinc Plated, Thread Size 5/16-18, Head Dia. 0.597", Head Height 0.191", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews