5/16-18 x 6" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1141043| Mfr #: 580795-PG

$43.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1141043 Mfr #: 580795-PG
Thread Size: 5/16-18Head Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
System of Measurement: InchMaterial: carbon steel
Length: 6"Finish: zinc plated
Head Height: 0.191"Head Dia.: 0.597"
Meets/Exceeds: ASME B18.6.3Drive Type: Slotted
Tensile Strength (PSI): 60, 000Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 6", Drive Type Slotted, Finish Zinc Plated, Thread Size 5/16-18, Head Dia. 0.597", Head Height 0.191", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews