JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#6-32 x 1/4" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1898276| Mfr #: U48170.013.0025

$7.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1898276 Mfr #: U48170.013.0025
Item: Machine ScrewHead Type: Flat
Material: BrassFinish: Plain
Drive Type: SlottedThread Size: 6-32
Length: 1/4"System of Measurement: Inch
Head Height: 0.083"Head Dia.: 0.262"
Meets/Exceeds: ASME B18.6.3Head Angle (Deg.): 82
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews