JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#8-32 x 1" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1492075| Mfr #: 116025-B1

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492075 Mfr #: 116025-B1
Material: BrassHead Type: Flat
Item: Machine ScrewFinish: Plain
System of Measurement: InchHead Height: 0.100"
Head Dia.: 0.312"Meets/Exceeds: ASME B18.6.3
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: 8-32Length: 1"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews