#8-32 x 1/2" Flat Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G0289107| Mfr #: 020832A050

$13.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0289107 Mfr #: 020832A050
Material: NylonHead Angle (Deg.): 82
System of Measurement: InchTemp. Range (F): -40 to 185
Head Type: FlatFinish: Natural
Drive Type: SlottedItem: Machine Screw
Meets/Exceeds: IFIThread Size: 8-32
Tensile Strength (PSI): 108Length: 1/2"
Head Dia.: 0.292-0.332"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 1/2", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.292-0.332", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Includes -, Package Quantity 500