#8-32 x 1/4" Flat Head Slotted Machine Screw, 500 pk.

VALUE BRAND |Zoro #: G1248502|Mfr #: 020832A025

$14.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1248502 Mfr #: 020832A025
Includes: -Meets/Exceeds: IFI
Finish: NaturalWasher Type: -
Material: NylonWasher O.D.: -
Pilot Length: -Drive Type: Slotted
Pilot Dia.: -System of Measurement: Inch
Washer Thickness: -Head Type: Flat
Washer Material: -Seal Material: -
Temp. Range (F): -40 to 185Item: Machine Screw
Hole Size: -Thread Size: 8-32
Tensile Strength (PSI): 108Length: 1/4"
Head Dia.: 0.292-0.332"Head Angle (Deg.): 82
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 1/4", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.292-0.332", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews

Save 15% when you sign up for Z-mail.