#8-32 x 3/4" Flat Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1846153| Mfr #: 020832A075

$7.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1846153 Mfr #: 020832A075
Head Angle (Deg.): 82Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: FlatWasher Material: -
Seal Material: -Temp. Range (F): -40 to 185
Item: Machine ScrewHole Size: -
Length: 3/4"Head Dia.: 0.292-0.332"
Thread Size: 8-32Tensile Strength (PSI): 108
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 3/4", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.292-0.332", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews