#8-32 x 3/8" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0441131| Mfr #: 116021-B1

$7.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0441131 Mfr #: 116021-B1
Finish: PlainHead Type: Flat
Material: BrassItem: Machine Screw
System of Measurement: InchHead Height: 0.100"
Head Dia.: 0.312"Meets/Exceeds: ASME B18.6.3
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: 8-32Length: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews