#8-32 x 5/8" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0832456| Mfr #: 116023-B1

$10.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0832456 Mfr #: 116023-B1
Thread Size: 8-32Head Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
System of Measurement: InchMeets/Exceeds: ASME B18.6.3
Drive Type: SlottedMaterial: Brass
Length: 5/8"Finish: Plain
Head Height: 0.100"Head Dia.: 0.312"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews