#8-32 x 5/8" Flat Head Slotted Machine Screw, 500 pk.

VALUE BRAND |Zoro #: G1660251|Mfr #: 020832A062

$14.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1660251 Mfr #: 020832A062
Includes: -Meets/Exceeds: IFI
Finish: NaturalWasher Type: -
Material: NylonWasher O.D.: -
Pilot Length: -Drive Type: Slotted
Pilot Dia.: -System of Measurement: Inch
Washer Thickness: -Head Type: Flat
Washer Material: -Seal Material: -
Temp. Range (F): -40 to 185Item: Machine Screw
Hole Size: -Head Angle (Deg.): 82
Thread Size: 8-32Tensile Strength (PSI): 108
Length: 5/8"Head Dia.: 0.292-0.332"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 5/8", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.292-0.332", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews

Save 15% when you sign up for Z-mail.