M10-1.5 x 40 mm. Flat Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0919292| Mfr #: 6HU75

$17.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0919292 Mfr #: 6HU75
System of Measurement: MetricHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 90
Length: 40mmFinish: zinc plated
Head Height: 5.00mmHead Dia.: 18.0mm
Rockwell Hardness: B71 to B99Meets/Exceeds: DIN 963A
Drive Type: SlottedThread Size: M10x1.50mm
Tensile Strength (PSI): 60, 900Material: Property Class 4.8 Steel
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 40mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M10 x 1.50mm, Head Dia. 18.0mm, Head Height 5.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 25