M1.6-0.35 x 4 mm. Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1752012| Mfr #: 6HE57

$4.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Flat
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752012 Mfr #: 6HE57
Material: A2 Stainless SteelHead Type: Flat
Package Quantity: 50System of Measurement: Metric
Head Dia.: 3.0mmDrive Type: Slotted
Length: 4mmFinish: Plain
Thread Size: M1.6x0.35mmTensile Strength (PSI): 72,500
Head Angle (Deg.): 90Head Height: 0.96mm
Meets/Exceeds: DIN 963ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 4mm, Drive Type Slotted, Finish Plain, Thread Size M1.6 x 0.35mm, Head Dia. 3.0mm, Head Height 0.96mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 963A, Package Quantity 50

Reviews