M2-0.4 x 12 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1288813| Mfr #: 6HB61

$5.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1288813 Mfr #: 6HB61
Item: Machine ScrewHead Type: Flat
Tensile Strength (PSI): 60, 900Finish: zinc plated
Head Angle (Deg.): 90Rockwell Hardness: B71 to B99
Material: Property Class 4.8 SteelSystem of Measurement: Metric
Head Height: 1.2mmHead Dia.: 3.8mm
Meets/Exceeds: DIN 965ADriver Size: #1
Drive Type: PhillipsThread Size: M2x0.40mm
Length: 12mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 12mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2 x 0.40mm, Driver Size #1, Head Dia. 3.8mm, Head Height 1.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100