M2-0.4 x 16 mm. Flat Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G0284051| Mfr #: 50M020040H016

$4.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0284051 Mfr #: 50M020040H016
Drive Type: SlottedSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
Head Dia.: 3.5-4.4mmThread Size: M2x0.40mm
Length: 16mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 16mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M2 x 0.40mm, Head Dia. 3.5-4.4mm, Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews