M2-0.4 x 20 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0879566| Mfr #: 6HA84

$7.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0879566 Mfr #: 6HA84
Drive Type: PhillipsMeets/Exceeds: DIN 965A
Finish: PlainSystem of Measurement: Metric
Material: A2 Stainless SteelHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 90
Tensile Strength (PSI): 72, 500Length: 20mm
Dia./Thread Size: M2-0.40mmHead Height: 1.20mm
Head Dia.: 3.8mmDriver Size: #1
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 20mm, Drive Type Phillips, Finish Plain, Thread Size M2 x 0.40mm, Driver Size #1, Head Dia. 3.8mm, Head Height 1.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews