M2-0.4 x 20 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2236586| Mfr #: 6HB63

$7.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236586 Mfr #: 6HB63
Rockwell Hardness: B71 to B99Finish: Zinc Plated
Material: Property Class 4.8 SteelHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 90
System of Measurement: MetricTensile Strength (PSI): 60, 900
Drive Type: PhillipsThread Size: M2x0.40mm
Head Height: 1.2mmLength: 20mm
Head Dia.: 3.8mmMeets/Exceeds: DIN 965A
Driver Size: #1Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 20mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2 x 0.40mm, Driver Size #1, Head Dia. 3.8mm, Head Height 1.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews