M2-0.4 x 5 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1171335| Mfr #: 6HA78

$9.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1171335 Mfr #: 6HA78
Head Angle (Deg.): 90Head Type: Flat
Tensile Strength (PSI): 72, 500System of Measurement: Metric
Finish: PlainDrive Type: Phillips
Item: Machine ScrewMeets/Exceeds: DIN 965A
Material: A2 Stainless SteelHead Height: 1.20mm
Head Dia.: 3.8mmDriver Size: #1
Thread Size: M2x0.40mmLength: 5mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 5mm, Drive Type Phillips, Finish Plain, Thread Size M2 x 0.40mm, Driver Size #1, Head Dia. 3.8mm, Head Height 1.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 100