KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2-0.4 x 6 mm. Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2148036| Mfr #: 6HU10

$21.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2x0.40mm
Head Height: 1.20mm
Length: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148036 Mfr #: 6HU10
Thread Size: M2x0.40mmHead Height: 1.20mm
Length: 6mmMeets/Exceeds: DIN 963A
Head Dia.: 3.8mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 90System of Measurement: Metric
Material: BrassCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 6mm, Drive Type Slotted, Finish Plain, Thread Size M2 x 0.40mm, Head Dia. 3.8mm, Head Height 1.20mm, Head Angle (Deg.) 90, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews