PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M2-0.4 x 8 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0481661| Mfr #: 6HA80

$6.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0481661 Mfr #: 6HA80
Finish: PlainHead Type: Flat
Item: Machine ScrewMaterial: A2 Stainless Steel
Meets/Exceeds: DIN 965ADrive Type: Phillips
Tensile Strength (PSI): 72, 500Head Angle (Deg.): 90
System of Measurement: MetricHead Height: 1.20mm
Head Dia.: 3.8mmDriver Size: #1
Thread Size: M2x0.40mmLength: 8mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 8mm, Drive Type Phillips, Finish Plain, Thread Size M2 x 0.40mm, Driver Size #1, Head Dia. 3.8mm, Head Height 1.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews