M3-0.5 x 10 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1098711| Mfr #: 148607

$2.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1098711 Mfr #: 148607
Drive Type: PhillipsRockwell Hardness: B71 to B99
Finish: Zinc PlatedMaterial: Property Class 4.8 Steel
Head Type: FlatItem: Machine Screw
Head Angle (Deg.): 90System of Measurement: Metric
Tensile Strength (PSI): 60, 900Driver Size: #1
Thread Size: M3x0.50mmLength: 10mm
Head Height: 1.65mmHead Dia.: 5.6mm
Meets/Exceeds: DIN 965ACountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 10mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews