PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M3-0.5 x 10 mm. Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0689053| Mfr #: 6HU15

$9.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0689053 Mfr #: 6HU15
Finish: PlainItem: Machine Screw
Material: BrassHead Type: Flat
System of Measurement: MetricHead Height: 1.65mm
Head Dia.: 5.6mmMeets/Exceeds: DIN 963A
Head Angle (Deg.): 90Drive Type: Slotted
Thread Size: M3x0.50mmLength: 10mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 10mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Meets/Exceeds DIN 963A, Package Quantity 100

Product Reviews