M3-0.5 x 12 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1723407| Mfr #: 6HA98

$4.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3x0.50mm
Head Height: 1.65mm
Length: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723407 Mfr #: 6HA98
Thread Size: M3x0.50mmHead Height: 1.65mm
Length: 12mmMeets/Exceeds: DIN 965A
Head Dia.: 5.6mmItem: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Flat
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
System of Measurement: MetricDriver Size: #1
Material: A2 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 12mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 100

Reviews