STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M3-0.5 x 25 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0793265| Mfr #: 6HB81

$3.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: B71 to B99
Length: 25mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793265 Mfr #: 6HB81
Package Quantity: 100Rockwell Hardness: B71 to B99
Length: 25mmFinish: zinc plated
Head Dia.: 5.6mmThread Size: M3x0.50mm
Meets/Exceeds: DIN 965AMaterial: Property Class 4.8 Steel
Drive Type: PhillipsHead Angle (Deg.): 90
Head Type: FlatTensile Strength (PSI): 60,900
Driver Size: #1Head Height: 1.65mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 25mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Reviews