M3-0.5 x 45 mm. Flat Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0638136| Mfr #: 6HB84

$10.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Machine Screw
Length: 45mm

Technical Specifications

Zoro #: G0638136 Mfr #: 6HB84
Finish: zinc platedRockwell Hardness: B71 to B99
Tensile Strength (PSI): 60, 900System of Measurement: Metric
Item: Machine ScrewHead Angle (Deg.): 90
Head Type: FlatMaterial: Property Class 4.8 Steel
Meets/Exceeds: DIN 965ADriver Size: #1
Drive Type: PhillipsThread Size: M3x0.50mm
Length: 45mmHead Height: 1.65mm
Head Dia.: 5.6mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 45mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 50

Product Reviews