KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M3-0.5 x 50 mm. Flat Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0569746| Mfr #: 6HB85

$4.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3x0.50mm
Head Height: 1.65mm
Length: 50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0569746 Mfr #: 6HB85
Thread Size: M3x0.50mmHead Height: 1.65mm
Length: 50mmMeets/Exceeds: DIN 965A
Head Dia.: 5.6mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 50
Head Type: FlatTensile Strength (PSI): 60,900
Head Angle (Deg.): 90System of Measurement: Metric
Driver Size: #1Material: Property Class 4.8 Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 50mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 50

Reviews